Lathe Chuck Plates
Availability
Brand
Stud Diameter
Type
Price
Related Products
Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: 4 independent one-piece jaws Cast iron construction Specifically designed for Elite EVS Lathes
Heavy Duty Wrench for Fast Chuck Jaw Movement, 4-Jaw Chuck Diameters 20" & up, 3-Jaw Chuck Diameters 25" & up, square size 0.866 (22mm)
Bluff® HEAVY-DUTY ALUMINUM DOCK PLATE Lightweight aluminum dock plate has integral handle holes for easy lifting and a slip-resistant diamond tread surface. Beveled entry and exit edges, 11" apron and 11 degree crown angle offer a smooth transition between truck and dock. Safety stop, located on underside, helps secure the dock plate in position. Not for use with rider type trucks. Note that the width should be 12 inches wider than the load. Complies with OSHA spec. 1910.30(A) and ANSI spec. MH30.2 ** HT". DIFFERENCE is the height difference above or below the dock.
Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: 4 independent one-piece jaws Cast iron construction Specifically designed for Elite EVS Lathes
The Werner A320005 Back Plate is a 4 inch x 6 inch x 1/4 inch thick steel plate with a 5/8 inch hole for a bolt. Use when mounting up to a 10K Mega-Swivel anchor to brick or block wall. Features: Made of plated steel for strength and durability Back Plate is 4 inch x 6 inch x 1/4 inch thick Pack of 6 Meets ANSI and OSHA Standards