Lathe Chuck Wrenches
Brand
Size
Type
Price
Related Products
Watts Filter Housing Wrenches (500, 4000, 4200, 7000, V I H Series) Heavy duty construction, made using high quality FDA grade polypropylene Superior chemical resistance from many aggressive chemicals Buttress thread design for superior sealing and security Thick side walls with heavy-duty ribs to provide greater strength Temperature rated to 125 degrees F
Features: 6-point striking wrench, ideal for nuts with damaged edges and recommended for heavy-duty work, thanks to its bigger contact surface with the nut Greater maneuverability and easy access when tightening nuts or bolts in difficult areas Wider striking zone Opening size: 2-3/4" Total length: 14-13/16" Outer Diameter: 14-13/16" Head Depth: 1-7/16" Zinc Phosphate Finish
Semi-Machined Type A Adapter, 8in For plain back chucks Designed for direct mounting on A1 and A2 spindle nose May be used for both scroll and independent chucks Provided with spindle mounting bolts A-6
Watts Filter Housing Wrenches (4500 & 8000 Series) Heavy duty construction, made using high quality FDA grade polypropylene Superior chemical resistance from many aggressive chemicals Buttress thread design for superior sealing and security Thick side walls with heavy-duty ribs to provide greater strength Temperature rated to 125 degrees F
Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: 4 independent one-piece jaws Cast iron construction Specifically designed for Elite EVS Lathes