Power Sanders
Availability
Free Shipping
Special Price
Type
Voltage
Phase
Brand
Length
Height
Color
Price
Related Products
The 719T Tilt Table Mortiser features heavy-duty cast iron construction and a powerful 1HP motor for the most demanding jobs. The head is mounted using adjustable gibs to assure years of trouble-free service. The heavy rack and pinion gear system utilizes a spring-loaded six position adjustable handle for movement. A handy depth stop gives a uniform depth of mortise. A large 20-1/4 x 7" table gives plenty of work support and will adjust to any angle between 0 and 35°. The table can also move left to right and forward and back on dovetail ways with the large handwheel controls. ...
Say goodbye to stall-outs and hello to power that lasts all shift long. The new IQV20™ Cordless Polisher/Sander comes equipped with a powerful brushless motor, compact form, and powerful battery platform that helps you tackle any task in record time. Plus, lightweight, ergonomic features designed with technicians in mind help keep operator fatigue at bay. So, you'll be covered whether you're sanding down sheet metal or giving a headlight one last polish. Available in a kit, G4621-K22, which includes the G4621 Polisher/Sander, 2" & 3" Roloc, 3" Hook & Loop Backing Pads, 3" Wool, 3" ...
The PM1900 Dust Collector is strong enough to use with planers, wide belt sanders, table saws and most other woodworking machines. The exclusive TurboCone™ improves chip separation to prevent clogging of the filter, and increases packing efficiency of the collector bags. The canister filter offers superior filtering surface area over standard bags, and captures 98% of 2-micron particles. The all-metal duct improves rigidity and air flow. The clear collector bags are large capacity, which means less down-time changing them. Four swivel casters and conveniently located handles allow ...
This new PM2700 Shaper offers more features to you than any other shaper in the same class. The extra large 30 x 40" precision ground cast iron table includes a heavy duty miter gauge with an aluminum extruded support. The built-in, omni-directional caster system (patent pending) is retractable into the base. A quick-release lever allows fast speed and belt changes. The extruded aluminum fence has several T-slots so you can mount a wood face to create a no-clearance surface around any shaper or router bit. The fence also gives you the ability to quickly move the fence close to its final ...
The right choice for creative hobbyists and model makers. The rotary tool MICROMOT 50/E comes in this set with 6 high precision triple slit steel collets in sizes 1/32", 1/16", 5/64", 3/32", 7/64" and 1/8" (1.0, 1.5, 2.0, 2.4, 3.0 and 3.2mm) which ensure accurate clamping of the bits for highest concentricity and the precision you need for finest work pieces. This kit includes an AC adapter (12 - 18V, 1.0A) and a selection of 34 useful bits (1 diamond grinding bit, 1 fine cutter, 1/64" and 1/32" (0.5 and 1.0mm) micro-drills, 1 brass brush, 4 aluminum-oxide grinding bits (cylinder, sphere, ...