Solder
Availability
Type
Brand
Package Quantity
Length
Color
Price
Related Products
PRO-70K KIT: The SOLDERPRO 70K is a 4-in-1 kit containing the following items: the PRO-70 SOLDERING IRON/TORCH, a blow torch tip, a 1 mm Conical Soldering Tip (S-01), hot knife (S-05), heat blower ( S-07), roll of solder, a safety cap with a built in flint igniter, all packaged in a blow-molded case. The SOLDERPRO 70 is a Butane Powered Portable Multi-Function Heat Tool. It is the standard manual ignition toolfor hobbyists, engineers, and technicians. Equivalent to a power range 25-80 Watts. Cordless. Simple and safe operation under any conditions, anywhere. Complete portability Ready to ...
Features: Light and durable polypropylene construction Zinc plated handle, screw jaws and locking bolt Jaw opening: 1 inches Suction base grips securely on any flat smooth surfaces Ideal for small work, such as hobby, craft, modeling items and more
ScrewGrab™ is an exclusive grip improver which increases torque between screwdriver and screw by 400%. One Dab of ScrewGrab™ provides instant torquing power to stripped screwheads and other fasteners. Allows removal of even badly cammed-out screws and other fasteners. It is not a glue. Works instantly.Wipes clean- non staining. Odorless and non-toxic. Won't irritate skin. Non-corrosive. Unlimited shelf-life.
This table top soldering aid features a weighted base, magnifying lens, and alligator style clips for holding your project in place. Multiple points of adjustment for ease of use.
A 100% SOLUBLE FLUX TO BE USED WITH MOST PLUMBING SOLDERS - ESPECIALLY LEAD-FREE SOLDERS. Has working temperature of 250º F to 520º F. Safe to use on potable water systems. Can be used on copper, brass, galvanized, tin, zinc and other commonly soldered metals. Not for use on aluminum. Conforms to ASTM B813/93. This easy-to-use product is self-cleaning, non-fuming and non-corrosive. SOLU-FLUX has excellent wetting characteristics which provides for better solder flow and better joints. Will not liquefy in container and will not harden or dry out.