Truck & Cargo Tarps
Availability
Size
Type
For Use With
Brand
Length
Mounting Location
Width
Material
Color
Price
Related Products
Buyers Products Aluminum Tarp Arm Kit works on 8 ft. to 19 ft. dump bodies. It has a 4 spring, cast aluminum housing. The Kit Includes Spring, Spring Pivot, Spring Housing, Lower Arm, Side Tube, Bumper, Corner Joint.
Xtarps shade cloth (also called shade net, shade tarps, shade mesh or shade fabric) provides shade from the sun while allowing the cool breeze to enter through the mesh. Our shade cloth is commercial grade. It will last through harsh weather conditions. Xtarps shade cloth can be used for many different purposes, such as dump truck covers, canopy enclosures, patio covers, site barriers, privacy fences, kennels, construction sites and many other similar uses.
Buyers Products Black Mesh Tarp fits their Side Mount, Underbody Mount, and Crank Mount Tarp Systems. Check our sizing chart to find the right size for your dump body style. Constructed from lightweight mesh, this tarp has a heavy-duty double stich hem, which is reinforced with 2 inch thick heavy-duty nylon webbing. Brass grommets surround the full perimeter, helping weigh down the tarp to avoid sail.
Buyers Products Universal Flat Coil Springs work with any tarp system kit. Coils are 5/8 inch and black powder coated for corrosion resistance.
Buyers Products Crank Arm Tarp Systems is manually operated and works on any dump body application. Each system has aluminum telescoping pivot arms and a tarp crank with friction brake. Kits include side bracket, end brackets, a 10 ft chain with master link, a 3 spring pivot, bumper, torsion springs, and corner joint. Wind deflector and chain cover options available. Tarp is sold separately so you can customize your ideal size and style. The Kit Includes Side bracket, end bracket, chain, spring pivot (3), bumper, torsion springs, corner joint. Note that the Tarps for these items are sold ...