Trailer & Hitch Balls
Size
Type
Finish
For Use With
Brand
Shank Diameter
Width
Material
Depth
Height
Color
Style
Price
Related Products
The HomeGuard LED family of residential security lights, with rugged die cast aluminum construction, are long-lasting, energy-efficient solutions for replacing incandescent PAR lamp fixtures. Mounted on the wall or under the eaves, these luminaries provide reliable security lighting in residential and commercial applications. HomeGuard LED security lights are available with the right feature sets for every application; ranging from a low-cost version for switched circuit applications all the way to a fully-featured product that includes an integral photocell for automatic dusk-to-dawn ...
Buyers Products Recessed 3 Inch Wide Square LED Flood Light provides 1620 lumens of light across 85 meters. It is designed to be recess-mounted, making the light ideal for truck bumpers, ATVs, and other applications where space may be a constraint. The durable light features a die-cast aluminum body and impact-resistant acrylic lens. It's easy to mount and install with a stud mount and 36 in. blunt cut lead. The light is rated IP67 for water and dust resistance. It's backed with a 5 year warranty.
Buyers Products 4 Inch Round LED Clear Flood Light is ideal for a wide rang of applications. These include agricultural and marine vehicles, salt spreaders, work trucks, and even ATVs and other off-road vehicles. It provides 1140 lumens of light across a 25 meter area. Mounting and installing the light is easy with its magnetic base and 30 ft cable with accessory power plug. The light is IP67 rated for water and dust resistance. It's backed with a 5 year warranty.
The Ledlenser iF3R is a small, sophisticated portable light full of power. This work light offers up to 1,000 lumens of bright white light, controllable with 5 dimmer settings. On the lowest power setting, the iF3R can run for as long as 15 hours. It offers fast and easy charging with a magnetic charging cable, and it's water resistant even when the charging ports aren't covered (IP54). The iF3R has flexible mounting options via its base, hook or magnet, so you can shine light exactly where you need it most.
Compact LED flood with a variety of NEMA distribution for lighting applications such as safety/security, accent, flag pole, columns, or signs. The Ratio flood series was designed in cohesion with the site/area products to provide a sleek yet timeless product family to be used throughout a site. Ratio features a dense optical array which provides reduced pixelation and increased visual comfort without compromising performance.