Welding Rotary Positioners
Brand
Voltage
No Load Speed
Phase
Price
Related Products
Features: The Magnetic Burning Guide (#28) by Jackson Safety® is designed for use with a burning torch or as a straight edge It's cast of strong, durable material to withstand heat and spatter The tool's base has three 30-pound pull cast-in magnets for use in any position, and a 24-inch blade on a raised plane, which is standard It's made of durable material to withstand heat and platter and is must-have pipe welding tool that is safe and dependable Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding ...
From the home welding shop to full production environments, the need to fixture projects on a flat surface is paramount. Baileigh Industrial®'s line of you weld welding tables and accessories are the perfect balance of quality and affordability to meet that need . Table tops and sides are made from think 4 gauge plate steel and include 16mm fixturing holes. A weld together interlocking design with full cross brace structure underneath ensure these tables will remain flat under high temperatures. Also, over 10 different accessories and a full fixturing clamp kit are available. This quality ...
With variable height control, the PT-48AH-W makes perfect cuts in uneven material. This CNC plasma table comes assembled with a heavy steel frame and includes design software. 60" x 100"working area. Runs on 220-volt single-phase power, so it will work at most sites in North America. Customers love the design software package (more details below), which takes just a few minutes to learn. You can control the X, Y, and Z axes using the integrated panel on the podium. Automatic height control is integrated into the operator's panel, eliminating secondary systems found on many other tables. ...
With a steel frame, this CNC plasma cutting table delivers a lot of value for its price. We include features that other brands consider upgrades, like design software and a water bath. Order this 2x2 plasma table for your application today! Runs on 110-volt power and will work at almost any fabrication site in North America. 2' x 2' (610 x 610mm) cutting area. Comes fully assembled with correct alignment. No need to spend hours building. Most other companies' plasma tables come in 5 or 6 boxes and cost about as much to ship as Baileigh's larger single box shipment. Includes user-friendly ...
Offers several common angles: 45°, 75°, 90°, 105° and 135°. Incredibly strong - powered by 150 lbs (68 kg) Magswitch magnet. Dual action tool - Holding and Grounding. Ground connection means instant local grounding. Offers 45/135° + 60/120°+ 75/105° + 90° angles. Vertical Breakaway of 90lbs/40kg on 1/4" steel. Featuring the patented Magswitch® technology for complete on/off control so steel dust just fall off, - so you don't waste time cleaning them or getting metal burrs in your fingers. Precise positioning.