Gauge Accessories
Availability
Brand
Type
Length
Height
Color
Price
Related Products
Boiler Gauge is a dual reading pressure and temperature instrument. High quality, economical design for use in commercial and industrial boiler applications. 4" Dial. 0/75 PSI/60-260F, 1/2" NPT Lower Mount.
Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
Heavy duty pressure gauge, all stainless steel with removable bezel and adjustable pointer. 1% accuracy. Welded case-to-stem connection. Dry - fillable. 4" Dial. 0/200 PSI. 1/2" NPT. 316 SS Internals, Glycerine Filled. Lower Mount.
Type 111.10 standard pressure gauges are designed for long and reliable service under rugged conditions. Some typical applications are for pumps, hydraulic and pneumatic systems, compressors, as a contractor's gauge, and for many other applications where the measured media does not corrode brass.
The Weiss Tri-o-meter is designed for use on all types of hot water heating systems. One instrument reads the water pressure, water temperature and system head in feet of H2O. Available in 2 1/2" dial with 1/4" NPT rear connection and 3 1/2" dial with 1/2" NPT lower or rear connected.