Hoses, Wands, & Reels
Availability
Type
Brand
Length
Height
Color
Price
Related Products
MTM Hydro's 5000 psi Professional Foam Lance with 1L Bottle delivers the ultimate cleaning solution. Disperses thick foam up to 20 feet and at more than a 30 degree cleaning radius. Perfect for driveways, roofs, siding, even your car! Comes with a 1/4" quick connect and a M22 fitting for easy attachment to just about any pressure washer. Also included is an instruction manual on how to get the most out of this great cleaning product.
SIMPSON's MorFlex technology is designed to be highly flexible and kink resistant. Our MorFlex series hose has a polyurethane outer jacket that non-marring and abrasion-resistant for improved durability; the 4-inch bend protectors on each end of the hose help extend the life of the hose. MorFlex is a cold water hose that is equipped with industry standard M22 threaded connections with a dual o-ring design to fit most gas and electric pressure washers up to 3700 PSI.
SIMPSON offers a Professional Pressure Washer Spray Gun 80178 designed for commercial or residential projects; this replacement spray gun is perfect to clean industrial equipment parts, walls, floors, vehicles, and more. This hot water spray gun features a threaded 3/8" FNPT inlet and 1/4? FNPT outlet for most hoses and spray wands; a Universal fit that is easy to hook up to most high-pressure hoses and spray wands with the threaded M22 and Quick Connect (QC) adapters included. The ergonomic design and easy pull trigger offer comfort and ease of use, and the trigger is equipped with ...
SIMPSON offers Universal Pressure Washer Spray Gun 80148, which offers a side assist handle with an ergonomic design. This replacement spray gun provides cleaning power for most power washing tasks; it is perfect to clean your car, driveway, patio, sidewalk, siding, and more. This cold water use spray gun features industry-standard M22 threaded connections, providing a universal fit that is easy to hook up to most high-pressure hoses and spray wands; a threaded M22 QC hose adapter is included. The ergonomic design and easy pull trigger offer comfort and ease of use, and the trigger ...
SIMPSON offers Universal Replacement Nozzles 80145, which are rated up to 3600 PSI and have an orifice size of 3.0. This universal replacement nozzle kit includes five nozzles: 0-degrees (red) for tough cleaning jobs; 15-degrees (yellow) for heavy-duty cleaning and stripping; 25-degrees (green) for general tasks; 40-degrees (white) for softer surfaces; Soap (black) allows you to combine water with cleaning detergent for your task, if applicable. All five nozzles have 1/4" quick connect fittings and are hot and cold water compatible. Made for reliability and durability, the universal ...