Pipe & Tubing Cutters
Availability
Type
Brand
Length
Height
Capacity
Color
Price
Related Products
12R 1/8 NPT DIE HD COMP All die heads complete come with selected dies and are set at the factory
Ridgid Model No. 12-R Exposed Ratchet Threader Set, NPT, 1/8"-2" Capacity No. 12-R: Capacity 1/8"-2" with carrying case. Includes 12-R die heads, ratchet aSSembly, ratchet handle and alloy dies
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
General's Pipe and Tubing Cutter is designed for the heavy duty cutting of large pipe. The cutter features a quick-feed carriage adjustment which allows you to bypass the feed threads and engage the cutting surface quickly. Four contact rollers provide greater cutting stability and reduce the risk of spiraling. The large knurled handle maximizes torque when cutting through tough metals. The Pipe and Tubing Cutter is capable of cutting up to 2-5/8" copper pipe and 1-1/4" iron pipe. Cuts up to 2-5/8" copper pipe and 1-1/4" iron pipe Large knurled handle maximizes torque Quick feed carriage ...
Replacement Pipe Die, Nominal Conduit/Pipe 1-1/2 In.-11-1/2 TPI, Die Material/Type Alloy Steel, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4