Electronic Queuing Systems
Brand
Type
Price
Related Products
Washable keyboard offers antimicrobial protection and can be run under your tap to remove germs and contamination. Treated antimicrobial coating provides added defense against the growth of mold, mildew, and fungi associated with odor-causing and stain-causing bacteria. Waterproof and washable keyboard offers plug-and-play capability via USB and PS2 connections. Soft-touch keys in the 104-key layout offer a crisp, responsive touch for added comfort. Keyboard is designed for use in many different environments, such as hospitals, government offices, schools and more. The USB plus should ...
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...
The MKEYECOMBO is Macally's new economic and ergonomic USB keyboard and mouse combo. The keyboard has a standard layout with 104 full size, yet thin, keys for a comfortable and efficient typing experience. The additional shortcut keys and numeric keyboard further increase efficiency and productivity. The optical USB mouse has a 1000 dpi optical sensor, three soft-click buttons and scroll wheel for a precise and smooth control. The ergonomic and ambidextrous design offers maximum comfort to both left-handed and right-handed users. The Macally MKEYECOMBO is very easy to use. Simply plug the ...
Whether you're working remotely, commuting, or setting up at a local coffee shop, this monitor delivers a powerful second screen without the bulk. Designed for flexibility, it features a patented 360° swivel hinge that allows you to rotate, share, and adjust your view with ease. Use it in portrait or landscape mode-whatever your setup demands. Mounting is quick and secure thanks to the included magnetic plate, keeping your workspace clean and your monitor firmly in place. Prefer a freestanding option? The built-in kickstand provides sturdy support on any flat surface, so you can work ...