Bookends
Availability
Brand
Height Range (in)
Depth
Material
Width
Type
Color
Price
Related Products
Protective desk pad is a must for wood desktops and is safe for all desk finishes. Use the Rhinolin II Desk Pad to protect your desktop from scratches, stains and spills. Desk pad is infused with Microban product protection to inhibit the growth of stain-causing bacteria and provides an ultra-smooth writing surface. PVC desk pad also offers a 3/16" thickness, low-glare black surface and durable washable surface. Ergonomic surface enables smoother writing. Soft, anti-skid, suede-like backing keeps pad in place.
Personalize, organize and protect your work space with this quality desk pad. Rectangular desk pad offers a superior writing surface that will not indent, scratch or stain. The smooth surface reduces writing fatigue. Unique non-glare, non-slip surface provides a perfect way to protect your personal photographs and important reference materials. Crystal-clear desk pad also resists copy lifting and is made of PVC material.
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. These practical, yet timeless, desktop organizers combine horizontal with vertical filing compartments to handle paperwork, file folders, books, binders, etc. in the same unit. They're available in a variety of styles and sizes to make the most efficient use of any work surface! Front and end panels feature a decorative contemporary design. Rubber feet included to protect work surfaces. All steel construction with a durable powder coat finish.
The very best protection for your desktop or work surface, Desktex's Glaciermat's are a high clarity desk pad made from reinforced glass. Glaciermat won't break, crack, scratch or discolor under normal use. A glass desk pad helps keep desks looking clean, tidy and well-organized, and the Glaciermat provides a high-end, smart appearance too. Features: The Glaciermat is made from tempered glass. This toughened glass mat is incredibly strong and will not break, discolor or scratch under normal use The high clarity thick glass desk protector has robust rounded corners making it the perfect ...
Desktex black PVC is a durable surface protector from our desk pad range, made from vinyl plastic. Simply wipe clean with a damp cloth to remove any dirt build up. Our products are designed to perfectly preserve the condition of every surface they cover. All Polycarbonate and PVC desk pads in the Desktex range are fully recyclable and are manufactured in our facility which obtains 25% of its energy requirements from renewable sources. Proudly designed and manufactured in the UK. Mat size may vary slightly due to manufacturing process. Features: Solid black vinyl construction Vinyl is ...