Rotary Screw
Phase
Horse Power Range (hp)
Voltage
Type
Color
Price
Ingersoll Rand RS22i-A138-TAS Rotary Screw Compressor 230/3/60 Base Mount 138 PSI
Horsepower
30 HP
Voltage
230 V
Max PSI
138 psi
CFM
115 CFM
Ingersoll Rand UP6-7.5-125, 7.5 HP, Rotary Screw Comp, 80 Gal, Horiz., 125 PSI, 28 CFM, 1PH 230V
Horsepower
7.5 HP
Voltage
230 V
Max PSI
125 psi
CFM
28 CFM
Atlas Copco G11P 125, 15 HP, Rotary Screw Comp., Tankless, 125 PSI, 53.8 CFM,3-Phase 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Atlas Copco G11P 125, 15HP, Rotary Screw Comp., 120 Gal, Horiz., 125PSI, 53.8 CFM, 3PH 208-230/460V
Horsepower
15 HP
Voltage
208-230/460 V
Max PSI
125 psi
CFM
53.8 CFM
Ingersoll Rand RS22i-A138-TAS Rotary Screw Compressor 460/3/60 Base Mount 138 PSI
Horsepower
30 HP
Voltage
460 V
Max PSI
138 psi
CFM
115 CFM
Horsepower
10 HP
Voltage
208/230 V
Max PSI
145 psi
CFM
39 CFM