Separators
Free Shipping
Brand
CFM
Length
Width
Height
Price
Related Products
For optimal performance, Model 652 combines a filter, regulator and flat gauge in one product. The filter will remove any moisture or debris and the regulator provides a controlled and consistent air pressure. Thanks to its compact design, it is a good alternative in applications where space is limited. Model 652, piggyback, manages compressed air systems operating up to 16 bar (232 PSI) inlet pressure. The model features a polycarbonate bowl, easily visible level indicators, locking device and for extended lifetime, a flexible rolling diaphragm. Application: Virtually every industry, ...
Compressed air contains oil, solid particles and water vapors. it is theinherent result of the compression process, which concentrates thenatural water vapors and particles in the air that surrounds us. this untreated compressed air poses a substantial risk to your air system and end products. Its moisture content alone can cause corrosion in pipework, premature failure of pneumatic equipment, product spoilage and more. An air dryer is therefore essential to protect your systems and processes. Features: Available in 16 sizes from 4 to 270 l/s/10 to 649 cfm. Pressure dew point as low as ...
Active carbon filter is 99.999% efficiency. Filter Cartridges are designed with pleated media that lasts 4.5 times longer and all parts are silicone free. To use with MFM-MFB upline. pipe connections are 2" FNPT. Flow rate of 401 CFM.
Filter Cartridges are designed with pleated media that lasts 4.5 times longer and all parts are silicone free . Filter 1µm. pipe connections are 2" FNPT. Flow rate of 401 CFM.
Arrow MidFlow Particulate Filter F374FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSIn 1/2" midflow filter, metal bowl with sight, auto drain, 40 micron, 160 SCFM, 250 PSI max