Helical Bevel Reducers
WWE KAN37-40/1-H-56C, Cast-Iron Helical Bevel Speed Reducer; 56C Input Flange, 40/1.
Gear Ratio
40
Output Speed
46 rpm
Max Input Horsepower
1.43 HP
Box Size
37
WWE KAN37-5/1-H-56C, Cast-Iron Helical Bevel Speed Reducer; 56C Input Flange, 5/1.
Gear Ratio
5
Output Speed
370 rpm
Max Input Horsepower
8.5 HP
Box Size
37
WWE KHN37-5/1-H-143/5TC, Cast-Iron Helical Bevel Speed Reducer; 143/5TC Input Flange, 5/1, Foot Mt
Gear Ratio
5
Output Speed
370 rpm
Max Input Horsepower
8.5 HP
Box Size
37
WWE KHN37-40/1-H-143TC, Cast-Iron Helical Bevel Speed Reducer; 143/5TC Input Flange, 40/1, Foot Mt
Gear Ratio
40
Output Speed
46 rpm
Max Input Horsepower
1.43 HP
Box Size
37
WWE KAN67-40/1-H-56C, Cast-Iron Helical Bevel Speed Reducer; 56C Input Flange, 40/1.
Gear Ratio
40
Output Speed
46 rpm
Max Input Horsepower
4.62 HP
Box Size
67
WWE KHN97-65/1-H-254TC, Cast-Iron Helical Bevel Speed Reducer; 254TC Input Flange, 65/1, Foot Mt
Gear Ratio
65
Output Speed
27 rpm
Max Input Horsepower
18.02 HP
Box Size
97