Spherical Roller Bearings
Price
NACHI Double Row Spherical Roller Bearing 22328EW33KC3, 140MM Bore, 300MM OD, Tapered Bore
Bore Diameter
140 mm
Diameter
300 mm
Static Load Rating
1,520,000 N
Dynamic Load Rating (N)
1,540,000
NACHI Double Row Spherical Roller Bearing 22214EXW33KC3, 70MM Bore, 125MM OD, Tapered Bore
Bore Diameter
70 mm
Diameter
125 mm
Static Load Rating
220,000 N
Dynamic Load Rating (N)
257,000
Bore Diameter
190 mm
Diameter
340 mm
Static Load Rating
2,450,000 N
Dynamic Load Rating (N)
2,070,000
Bore Diameter
85 mm
Diameter
180 mm
Static Load Rating
1,810,000 N
Dynamic Load Rating (N)
640,000
Bore Diameter
220 mm
Diameter
400 mm
Static Load Rating
3,500,000 N
Dynamic Load Rating (N)
2,920,000
Bore Diameter
160 mm
Diameter
290 mm
Static Load Rating
1,710,000 N
Dynamic Load Rating (N)
1,500,000