Flange Mount Bearings
Material
Height
Color
Price
Clesco, 2 Bolt Flange Mount Ball Bearing, F2DC-BL-050, Die Cast Zinc Housing, Rigid, 1/2"ID
Dynamic Load Rating (N)
2152
Bore Diameter
1/2 in
Static Load Rating
1075 N
Clesco, 2 Bolt Flange Mount Ball Bearing, F2PS-BL-075, Pressed Steel Housing, Standard, 3/4"ID
Dynamic Load Rating (N)
2877
Bore Diameter
3/4 in
Static Load Rating
1479 N
Clesco, 2 Bolt Flange Mount Bronze Bearing, F2PS-BR-050, Press Steel Housing, Self-Align, 1/2"ID
Bore Diameter
1/2 in
Tritan, UCFL207-23, Flange Mount Bearing, 2 Bolt Flange, Set Screw Locking, Bore 36.5125 mm
Dynamic Load Rating (N)
5778
Bore Diameter
36.5125 mm
Insert
UC207-23
Bolt Hole Size
1/2" / M14
Tritan, UCF209-28, Flange Mount Bearing, 4 Bolt Flange, Set Screw Locking, Bore 44.45 mm
Dynamic Load Rating (N)
7103.96
Bore Diameter
44.45 mm
Insert
UC209-28
Bolt Hole Size
1/2" / M14