Lab Trays
Brand
Length
Material
Height
Type
Capacity
Color
Price
Related Products
Globe Scientific Ice Buckets and Ice Trays are manufactured from polyurethane foam for excellent insulating properties and good chemical resistance. These are suitable for use with liquid nitrogen, dry ice, wet ice, and salt solutions. Lids included with ice buckets and select ice trays limit evaporation for extended chilling. Molded handles provide a secure grip for easy transport.
No matter what size your Western blot is, there's a box that fits it perfectly. With boxes that are correctly matched to common blot sizes, you can fit more blots on shakers/rockers while keeping reagent and antibody usage to an absolute minimum. Additionally, all corners are formed at 90° angles and the bottom surface is uniformly flat, further reducing consumption of costly reagents and antibodies. (For example, popular mini-gels require only about 4ml. Many boxes are also available in light-blocking opaque black for light sensitive samples. Features: A perfect box for every blot ...
Molded low-density polyethylene trays are rugged, long-lasting and corrosion-resistant. All trays have heavy walls and wide, top flanges Will withstand temperatures up to 77°C (171°F) Available plain or with F30852-0000 needle type polyethylene faucet with 12.7mm (½") bore
This basket, with wide, net like structure on all sizes is useful for draining different laboratory apparatus after washing them. Made of polypropylene, this tray can be repeatedly autoclaved.
PureAmp™ Sealing Membranes are compatible with all standard PCR plates. Five types are available for PCR, qPCR, and ELISA applications;, pierceable aluminum, standard transparent, optically clear sticky adhesive, optically clear pressure-sensitive adhesive, and low-adhesive EZ-peel all of which are guaranteed to keep evaporation rates below 5% Features: RNase, DNase, DNA, and PCR inhibitor free Evaporation rates ≤ 5% Inner packs of 10 membranes