Industrial Lubricants
Availability
Type
Size
Brand
Material
Color
Price
Related Products
Tri-Flow Industrial Lubricant, Pinpoint Lubricator W/ Merchandiser - TFPN20028 Tri-Flow® Industrial Lubricant is a unique concentrate formula containing micron-sized particles made from P.T.F.E. Tri-Flow deposits a long-lasting film to greatly reduce friction and wear. Tri-Flow cleans and provides a "protective shield" that inhibits formation of rust and other corrosive buildup that damages working mechanisms. Penetrates inaccessible areas to displace contaminants Effective from -60°F to 475°F Keeps equipment running longer Reduces costly breakdowns caused by worn and dirty ...
14.1 oz Can Super Lube® Synthetic Grease Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 14.1 oz Can Super Lube® Synthetic Grease
Super Lube® grease is a patented synthetic NLGI grade 2, heavy-duty, multi-purpose lubricant with Syncolon® (PTFE). Synthetic base fluids and the addition of Syncolon® (PTFE) micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Super Lube® multi-purpose synthetic grease is dielectric, food grade, clean and environmentally friendly. It offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate. There is no silicone in Super Lube® multi-purpose grease with Syncolon® ...
Super Lube 14.1 oz Multi-Purpose Synthetic Grease, NLGI 0 with Syncolon, PTFE, Canister - Pkg Qty 12
Super Lube® grease is a patented synthetic NLGI grade 2, heavy-duty, multi-purpose lubricant with Syncolon® (PTFE). Synthetic base fluids and the addition of Syncolon® (PTFE) micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Super Lube® multi-purpose synthetic grease is dielectric, food grade, clean and environmentally friendly. It offers good mechanical stability, does not evaporate or form gummy deposits. It will not melt or separate. There is no silicone in Super Lube® multi-purpose grease with Syncolon® ...
1/2 oz tube Super Lube® Synthetic Grease - Bulk Super Lube® Grease is a patented synthetic NLGI grade 2 heavy-duty, multipurpose lubricant with PTFE. Synthetic base fluids and the addition of PTFE micro powders combine to form a premium lubricant that provides longer life protection against friction, wear, rust and corrosion. Machinery lasts longer, downtime is reduced, and productivity is increased. Super Lube® is compatible with most other lubricants and will not run, drip, evaporate or form gummy deposits, and will not melt or separate. 1/2 oz tube Super Lube® Synthetic Grease - Bulk