Window Washing Equipment
Brand
Length
Color
Price
Related Products
AquaMotionHot™ Lg. Tanks/Tankless for Single Pipe System. Up to 600 ft. of total pipe length. Installed at furthest fixture away from heater and needs electricity under the sink. Pump has a Built-in Aquastat On and 85 F and Off at 105 F degrees. No Timer.
Aqua-Flash® Recirc Kit for Hot Water Tanks with a Single Pipe System. Doesn't need electricity under the sink. Can add extra bypass valve kitsAMK-UK if needed at other fixtures. AMK-UK maintains a 90 F degree temperature while the pump with built-in timer runs.
FloodMaster's RS-095 simple water alarm system is designed to sound an audible alarm when the sensor comes in contact with just 1/32" of any non-flammable conductive liquid (such as water). The RS-095 model is a battery-powered unit (9-volt battery not included) that is self contained and can be placed where a potential leak or overflow may occur. This fully transportable sensor can be repositioned as your need for an early leak detection alarm changes. The sensor has a 6-foot wire so it can be extended into a sump pit, or mounted on a wall and stretched to another location. Features: ...
The Sanicubic 1 is a 1 HP heavy duty simplex grinder system used to pump away waste water from several bathrooms and fixtures from an entire building structure. This system is able to discharge the waste up to 36 feet vertical and/or 328 feet horizontal. It incorporates a grinder system which is ideal for uncontrolled environments in both residential and commercial applications (i.e.. rental unit, offices, warehouses, etc.). The Sanicubic 1 is designed to handle sanitary products that may have been flushed down the toilet; such may consist of condoms, sanitary napkins, q-tips, dental ...
Versatile™ ADA Compliant Hand-held Shower System is an ideal solution for healthcare applications. The VS-2954 features a 59 In. metal hose and ADA compliant slide/grab bar. The shower system also includes a 5-1/2 In. shower arm and flange. The VS-2954 is certified to meet ASME A112.18.1/CSA B125.1 standards. Features: Constructed of lightweight Speakman Engineered Plastic Lifetime limited warranty 60 in. Metal hose and mounting bracket included Anystream® 360° Patented Technology Consistent spray performance even under low water pressure Self cleaning Nozzles Speakman Since ...