Humidifier & Dehumidifier Parts
Availability
Brand
For Use With
Height
Type
Color
Price
Related Products
Standout Features: ✓ ENERGY STAR certified. ✓ Wi-Fi control permissible through downloadable mobile app. ✓ Automatic shut-off feature prevents condensate overflow and spillage caused by constant unit operation. ✓ Four integrated wheel casters provide quick mobile transportation if needed. The Global Industrial™ Portable Dehumidifier is suitable for offices, cubicles, and other small industrial spaces that need a slim but sturdy humidity-fighting machine. It removes up to 40 pints of moisture from the air per day and has air outlets that are ...
Replacement Connecting Hose for Global Industrial® Humidifier models 246135, 246136, 246137, 246138, 246139.
Replacement Flow Water Level Switch for Global Industrial® Humidifier models 246135, 246136, 246137, 246138, 246139.
✓ 30-gallon/day dehumidifying capacity ✓ 2000 ft 2 of coverage at 306 CFM ✓ Low-GWP R32 low grain refrigerant The Global Industrial™ Low Grain Refrigerant Dehumidifier is designed for use in commercial or industrial environments, anywhere that accumulates high ambient humidity, and is ideal for flood recovery and remediation. Its low grain R32 refrigerant improves the overall dehumidifying & energy efficiency of the unit and performs well at higher temperatures, making it ideal for flood water remediation. A pump and rotary compressor allows the unit to ...
Clearing out moisture is a must for preserving good air conditioning and preventing the formation of wet patches from forming on ceilings and wall surfaces. The Global Industrial® Crawl Space Commercial Dehumidifier is built to extract moisture for basements, crawl spaces and similar areas in office buildings, warehouses, and more. Electronic display screen and key pad interface is easy-to-use and includes a timer functionality, which allows the unit to run for a set number of hours. Additional control features include a stand-by mode for operation efficiency when switching to different ...