Tires
Material
Width
Color
Price
Marathon 20063 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 3/4" Bearings
Weight Capacity
400 lbs
Tire Type
4.80/4.00-8 Pneumatic
Ply Rating
4 Ply
Tread Design
Ribbed
Weight Capacity
295 lbs
Tire Type
13 x 5.00-6
Ply Rating
2 Ply
Wheel Diameter
12.8 in
Marathon Pneumatic Tire 20336 - 13x5.00-6 Turf Tread - 3" Centered - 3/4" Bushings
Weight Capacity
350 lbs
Tire Type
13 x 5.00-6 Pneumatic
Ply Rating
2 Ply
Tread Design
Turf
Weight Capacity
260 lbs
Tire Type
400-6
Ply Rating
2 Ply
Wheel Diameter
13.4 in
Weight Capacity
815 lbs
Tire Type
18 x 8.50-8
Ply Rating
4 Ply
Wheel Diameter
17.6 in
Hi-Run Lawn/Garden Tire Assembly 18X8.50-8 2PR SU12 GRY White Solid Wheel Zerk Metal Bushing 3/4"ID
Weight Capacity
520 lbs
Tire Type
18 x 8.50-8
Ply Rating
2 Ply
Wheel Diameter
18 in