Knob Screws
Plastic Hand Knob w/SS Screw - 3/8-16 Thread - 1-11/16" Thread Length - 2" Knob Dia. - 2450AE043SS
Thread Length
1-11/16 in
Thread
3/8-16 in
Knob Diameter
2 in
Knob Length
1-1/4"
Hand Knob Screws - Aluminum Four Prong Handle - 3/8-16 Thread - 3" Thread Length - HKS-3730A
Thread Length
3 in
Thread
3/8-16 in
Knob Diameter
2 in
Knob Length
1"
Plastic Hand Knob w/SS Screw - M6x1.0 Thread, 21mm Thread Length, 32mm Knob Dia. - PHK-252SS
Thread Length
21mm in
Thread
M6 x 1.0 in
Knob Diameter
32mm in
Knob Length
16mm
Plastic Hand Knob w/SS Screw - 3/8-16 Thread, 1-3/16" Thread Length, 2" Knob Dia. - 2450AE030SS
Thread Length
1-3/16 in
Thread
3/8-16 in
Knob Diameter
2 in
Knob Length
1-1/4"
Plastic Hand Knob w/SS Screw - M8x1.25 Thread, 20mm Thread Length, 40mm Knob Dia. - PHK-2528SS
Thread Length
20mm in
Thread
M8 x 1.25 in
Knob Diameter
40mm in
Knob Length
20mm
Plastic Hand Knob w/SS Screw - 5/16-18 Thread, 11/16" Thread Length, 1-1/2" Knob Dia. - 2440AD017SS
Thread Length
11/16 in
Thread
5/16-18 in
Knob Diameter
1-1/2 in
Knob Length
1"