Knurled Head
Material
Price
Knurled Thumb Screw w/ Shoulder - 1/2-13 - 2" Thread - 1-3/8" Head Dia. - 1" Head H - SS
Package Quantity
1
Size
1/2-13
Thread Length
2 in
Head Diameter
1-3/8 in
Narrow Head Thumb Screw - #4-40 - 5/8" Thread - 3/16" Head Dia. - 3/8" Head H - SS - Pkg of 5
Package Quantity
5
Size
#4-40
Thread Length
5/8 in
Head Diameter
3/16 in
Knurled Thumb Screw w/ Shoulder - M8 x 1.25 - 16mm Thread - 30mm Head Dia. - 18mm Head H - Pkg of 2
Package Quantity
2
Size
M8 x 1.25
Thread Length
16mm in
Head Diameter
30mm in
Precision Thumb Screw - M5 x 0.8 - 9mm Thread - 11.5mm Head Dia. - 5mm Head H - SS - Pkg of 5
Package Quantity
5
Size
M5 x 0.8
Thread Length
9mm in
Head Diameter
11.5mm in
Knurled Thumb Screw w/ Shoulder - 3/8-16 - 1-1/2" Thread - 1-3/8" Head Dia. - 1" Head H - SS
Package Quantity
1
Size
3/8-16
Thread Length
1-1/2 in
Head Diameter
1-3/8 in
Precision Brass Thumb Screw - #8-32 - 3/8" Thread - 3/8" Head Dia. - 3/16" Head H - Pkg of 10
Package Quantity
10
Size
#8-32
Thread Length
3/8 in
Head Diameter
3/8 in