Spring Plungers
Length
Material
Height
Color
Price
Thread Size
1/4-20 in
Pin Length
.19 in
Pin Diameter
.16 in
Thread Size
5/8-11 in
Pin Length
0.44 in
Pin Diameter
0.38 in
Material
Zinc Plated Steel
Thread Size
3/8-16 in
Pin Length
.28 in
Pin Diameter
.25 in
J.W. Winco GN615.3 Ball Plungers, Steel, Internal Hexagon, High Spring, 0.12" Plunger Dia, 0.55"L
Thread Size
M5 x 0.8 in
Material
Steel
Length
0.55 in
J.W. Winco GN822.8 Mini Indexing Plungers, Zinc Die-Cast, Lock-Out, 0.24"Dia., 0.24"L, 1"H
Pin Length
0.24 in
Pin Diameter
0.24 in
Material
Zinc Die-Cast
Thread Size
1/2-13 in
Pin Length
0.38 in
Pin Diameter
0.31 in
Material
Zinc Plated Steel