Page 131 - tmp
P. 131

CLOSED DECK PLASTIC PALLETS PRESSWOOD

        Made of black recyclable plastic material.          PALLET
        Smooth surface top allows easy set-up on
        racks and can be moved directly
        to sales floor. Resists
        insects, bacteria, and
        fungi. Not for use in
        unsupported pallet rack.                            Molded wood fiber material is
        4-way forklift entry. ISPM15                        60% lighter and less expensive
        exempt for export shipping.                         than wooden pallets. 100%
        Meets ISO 9001:2000 and 8611                        recyclable. Nestable for space
        standards. Sold 4 per bundle.           SG268817    saving. 4-way entry. No nails or
                                                            splinters. 5.6” high. Four way
                 Bottom             Cap. Lbs.     Price Each  entry. ISPM15 export approval.
           Model  Skid    L”x W”x H”  Fork  Floor  Rack  1-5  5+                      Cap. Lbs.     Price Each
        SG268817   3   48 x 40 x 6   4100  16300  1700  $42.00  $40.00  Model  L”x W” x H”  Fork  Floor  1-25  26-99
        SG268818   6   48 x 40 x 6   5000  19800  1700  44.00  41.00  SG235739   42 x 42 x 5 1 /2   2000   8000  $17.00   $13.00
         DOUBLE DECK PLASTIC PALLET                               EURO PLASTIC PALLETS
                                                            Designed to meet European
        Black,  recyclable  plastic                         standards  for  import/export
        material offers durable and                         shipping. ISPM15 exempt. Black
        cost effective service. Weather                     recyclable plastic material resists
        resistant construction won’t                        insects, bacteria, and fungi. 4-way
        split, rot, or mildew. Includes                     fork entry. One-way  Nestable
        6 bottom supports. Allows                           Pallet nests when not in use for
        4-way  forklift  entry.  ISO  8611                  storage; 39 pallets nested are 6’H.
        tested.  ISPM15  exempt  for                        9 feet on bottom support weight.
        export shipping. Not for use in          BOTTOM     Stackable Pallet features 3 snap-
        unsupported pallet rack.                  VIEW      on bottom supports. Not for   SG268813
                                                            use in unsupported pallet rack.
                                    Cap. Lbs.         Price  Meets ISO 9001:2000 and 8611
           Model   L”x W”x H”   Fork    Floor  Rack   Each  standards. Fully assembled.  Cap. Lbs.     Price Each
        SG239866   48 x 40 x 6   3000    7500  2000  $42.00    Model  Description  L”x W”x H”  Fork  Floor    1-20         21+
        SG269857   43 x 43 x 6 3 /8   2600-5300  17600  1300  41.00  SG268812   Nestable  48 x 32 x 5 1 /2   2200   8800  $25.00   $24.00
        SG269916   45 x 45 x 6 3 /8   2600-5300  17600  1300  46.00  SG268813   Stackable  48 x 32 x 6   2200   8800  34.00   31.00
        ALUMINUM PALLET                                            DELUXE DRUM PALLET
        Ideal for food, pharmaceutical,
        and  chemical  industries,  these
        lightweight aluminum pallets                        Durable,  polyethylene
        resist rust and withstand pressure                  construction is  corrosion
        washing,  steam,  and  scrubbing                    and weather resistant.
        processes.  Reinforced with  3                      Holds four 55 gallon drums.
        stringers, they  support loads                      One side features molded
        up to 6,000 lbs. Textured, non-  INDUSTRIAL         barrel rings for a secure fit.
                                                            5
        skid surface keeps loads in place   GRADE           3 /8” x 10” fork clearance.
        during transport. 2-way fork entry.  QUALITY        USGA/FDA  approved.
                                    Cap. Lbs.        Price  ISPM15 exempt for export
           Model   L”x W”x H”  Fork  Floor  Rack     Each   shipping. Four way entry.
        SG270016   48 x 40 x 6   4000  6000  6000   $324.00          Drum                  Cap. Lbs.  Price Each
        SG652738   48 x 42 x 6   4000  6000  6000   329.00    Model   Cap.  Color  L”x W” x H”  Fork  Floor  1-20  21+
        SG652739   48 x 48 x 6   4000  6000  6000   350.00  SG649138   4  Green  48 x 48 x 5 1 /2  4000 30000 237.00 214.00
        HEAVY DUTY GALVANIZED                               NESTABLE RACKABLE MID WEIGHT
        STEEL PALLETS                                       FOUR RUNNER PALLETS
                                                            Eco Pallet Rackable, Nestable
        Galvanized Steel Pallets                            Plastic Pallet: Black 48 x 40 - 4
        are welded steel with                               runner, fork cap. 3100 lbs.
        galvanized  finish  for                             This pallet racks up to 2,700
        rust-resistance. 8,000 lb.                          lbs. in an unsupported rack. It
        static, 4,000 lb. fork, and                         can handle 10,500 lbs. on the
        2,200 lb. rack capacity.                            floor, 3,500 on the forks, and
        3.9”H openings allow                                it can save you thousands of
        fork access for fork trucks                         dollars on freight - 1,800 per
        and pallet jacks. Deck                              truckload vs. 540 (standard
        board stringers ensure                              rackable pallet). Plus, its
        strength and rigidity.                              ergonomic design makes
        Pallets are 4 3 /4”H.                               physically handling it very           SG298529
                                                            easy for everyone on the
                                Bottom  Cap. Lbs.    Price  production floor. *SG298530
           Model  L” x W” x H”  Entry  Stringers  Fork  Floor  Rack  Each  is FDA Grade.
        SG298531  36 x 36 x 4 3 /4  Four-Way  3  4000  8000  2200  $87.00                Bottom  Cap. Lbs.  Price
        SG298532  48 x 40 x 4 3 /4  Two-Way  5  4000  8000  2200  119.00  Model  L” x W” x H”  Entry  Stringers  Fork  Floor  Rack  Each
        SG298533  48 x 42 x 4 3 /4  Two-Way  5  4000  8000  2200  127.00  SG298529  48 x 40 x 4.8  Four-Way  4  3100  10500  2700  $36.00
        SG298534  48 x 48 x 4 3 /4  Two-Way  5  4000  8000  2200  173.00  SG298530*  48 x 40 x 4.8  Four-Way  4  3100  10500  2700  48.00
                                                                                                           131
   126   127   128   129   130   131   132   133   134   135   136