Screwdriver Sets
Availability
Brand
Type
Length
Height
Color
Price
Related Products
MC3, MC4 and MC Multi-Contact are registered trademarks of Multi-Holding Society. This is a complete tool kit to install MC3 and MC4 solar connectors easily and accurately Features: The Parallel action crimper features consistent and accurate performance Universal solar cable stripper, specially designed stripper with adjustable length stop for reliable stripping of double layer insulated cables (2.5 - 6.00 mm 2 ) Heavy duty Forged Cable Cutter with high leverage Jaw and shear blade for clean cut without damage Includes 2 pcs MC4 and MC4 PLUS open-end spanner and unlocking tool help you ...
Stanley® 66-168-A, 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8" Large, deep fluted acetate handle stands up to heavy-duty industrial use. Easy-to-clean handle. Flanges on the blade inside the handle provides a solid, twist-resistant blade. Bars are fully ground and polished, then chrome plated for corrosion resistance. Bars are made of alloy steel and heat-treated for strength and durability. Bolster reinforced construction. Hex bolster allows for use with a wrench for added torque. Slotted tips are cross ground for consistent fit.
Milwaukee® Precision Screwdrivers feature an All-Metal Core for up to 4x strength. Precision machined tips provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tool on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection. Features: All metal cores: Up to 4X stronger Precision machined driving tips Longer shanks for ...
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 9-Piece Insulated General Purpose Kit (JT-KT-00006) contains: 6 inch Combination Pliers (JT-PL-00011) 6-1/4 inch Long-Nose Pliers (JT-PL-00051) 8 inch Adjustable Wrench (JT-WA-03000) 1/8 inch x 3 inch Slotted Terminal Screwdriver (JT-SD-01860) 3/16 inch x 6 inch ...
Proto® Modular Set 6 Features: 183 Piece Kit 1/2" & 3/4" Drive Sizes Overall Weight of 53.12 lbs. Includes: (1) Clamp (16) Crowfoot Wrenches (1) Demolition Tool (5) Extensions (1) Feeler Gauge (2) Fluid Systems (8) Hammers (7) Impact Bit Sockets (2) Impact Extensions (74) Individual Impact Sockets (1) Inspection & Pick Up Tool (1) Level (8) Open End Wrenches (1) Pick & Hook Set (2) Powertrain Tools (2) Pry Bars (47) Pullers (1) Screwdriver (2) Snips (1) Specialty Knife