Vehicle Lifts
Type
Brand
Size
Length
Depth
Width
Material
Height
Capacity
Color
Price
Related Products
Dual piston action provides speed to contact and power to lift. 51" Handle adjusts to three pumping positions. Extra long 49" x 8" high chassis for hard to reach points. T-handle with release knob for ease of positioning and load control. 15" Wheel to wheel width. Sealed hydraulic unit keeps out grit, grime and moisture. Cast lift arm for heavy loads. Two year limited manufacturers warranty.
Innovative patent-pending design; clamps directly to pinch welds to prevent slippage during use.Independent units eliminate the need to adjust dolly width for different vehicle designs.Each unit has an independently adjustable threaded lift saddle with rubber pads to protect the vehicle frame.Universal design for use on all vehicle types without additional adapters.Provides easy movement of an FWD vehicle after removal of the drive train.5 in. polypropylene casters.Each unit has a capacity of 1800 lbs. (3600 lbs., pair) with a low height of 9 in. and a high of 14 in..May be used with or ...
Lifting trucks, trailers, and buses by the axle, differential or frame. Dual piston action provides speed to contact and power to lift. Long chassis for hard to reach points. 56" Long handle adjusts to three pumping positions. T-handle with release knob for exact positioning of load. Sealed hydraulic unit keeps out grit, grime and moisture. Large 8-1/2" full swivel saddle and ball bearing caster make positioning easy. 20-1/2" Wheel width. Two year limited manufacturers warranty.
Lifting tractors, trucks, construction equipment, and other agricultural equipment by the axle, suspension, or frame. Leveling punch presses. Compact, powerful design quickly lifts rated capacity using 110-140 PSI. Large 8" rubber wheels and 52-1/2" long handle. Low height allows lifting from axle or suspension. 5" Power raise. Pressure relief valve prevents overloading. Rapid two-speed air hydraulic action quickly advances ram to load. Chrome plated plunger for extended jack life. Two year limited manufacturers warranty.
Lifts engage wheels without needing to remove panels on vehicle. Raise front or rear end of vehicle using a single controller. Load retention pin allows lifts to function as stands. Wide base ensures stability. Completely air operated, no electrical connections required. Safety launch design provides six different locked positions. Portable lifts allow for use in any area of the shop. Sold In Pairs Only. 2 year limited manufacturers warranty.