Jointers
Availability
Phase
Brand
Voltage
Type
Price
Related Products
This heavy duty planer offers performance and value, loaded with standard features not found on other machines in its class. The powerful 5HP motor and 20 planing capacity will handle the most demanding work. The 5" dust port connects easily to any dust collector. The cutterhead has four high speed steel knives and turns at 5,000 RPM producing 20,000 cuts per minute. The anti-kickback fingers and pressure bar are located in close proximity to the cutterhead for an exceptional finish. The solid cast iron base, table and head are designed for production. The 2-speed oil bath gearbox ...
This 1,300-pound heavy duty cast iron planer offers rock solid rigidity and accurate planing for years to come. The hinged top allows easy access to the rollers and knives, and has a 5" dust port for easy attachment to any dust collection system. The cutterhead is a helical design with 150 four sided knife inserts – these produce a superior finish and much quieter operation compared to conventional cutterheads, and the inserts are installed without further adjustments. The anti-kickback fingers and pressure bar are located in close proximity to the cutterhead for an exceptional finish. ...
This 1,300 lb. heavy-duty cast iron planer offers rock solid rigidity and accurate planing for years to come. The hinged top allows easy access to the rollers and knives. The hood comes standard with a 5 dust port for easy attachment to any dust collection system. The cutterhead is complete with four high speed steel knives and turns at 4,800 rpm producing 19,200 cuts per minute. The anti-kick back fingers and pressure bar are located in close proximity to the cutterhead for an exceptional finish. The well designed infeed and outfeed rollers are fitted with roller bearings for long roller ...
The JET JWP-208-1 planer quickly and quietly transforms rough lumber into smooth boards, with a full 20" planing width. Its heavy-duty cast iron and steel construction keeps the workpiece steady and supported, while the conveniently located two-speed gear box allows for quick and easy feed rate adjustments. This machine means business with a powerful 3 HP induction motor. You'll appreciate the sets of three steel infeed and outfeed rollers to help prevent annoying snipe. A large cast-iron table with smooth-as-glass surface makes this planer a beautiful addition to the shop. And since ...
The helical cutterhead on this planer provides smoother cutting and a finer finish than conventional knives, and the 74 four-sided indexable carbide knife inserts do not require adjustment after installing. Three V-belts transfer maximum power from the 3HP motor to the cutterhead. Your workpiece will get substantial support from the precision ground cast iron table and two large extension wings. The 4 dust port angles the collection hose away from the work area. Stock return rollers atop the machine speed repetitive cuts. The serrated steel infeed and smooth steel outfeed roller allow for ...