Dimensional Measuring
Availability
Free Shipping
Special Price
Type
Brand
Length
Height
Color
Price
Related Products
This surface roughness tester is simple, accurate, and of high-quality. It performs a wide variety of parameters, from common Ra to more complex Rz1Max and Rsk parameters. The design makes the device simple to navigate, intuitive, and reliable. Of the highest in Starrett® quality. Features: Tactile Measurement Button Two-Piece Construction with Bluetooth Low Energy Connectivity Diamond Stylus and Piezoelectric Pickup Li-Poly Battery Rubberized Molding Profile Graph Simple Navigation
iGAGING® Premium Extended Range Test Indicator Features: Range: 0.060" IP67 protective rating: Water and coolant proof US PATENTED Graduation: 0.0005" Reading: 0-15-0 Face dia.: 1 1/2" Satin chrome fi nish Universal positioning contact 2-side standard dovetail mount Jeweled movement Meet or exceed Federal specifi cations 3/8" & 5/32" dovetail stems included Contact point: 0.080" dia x 1/2" length Supplied in protective case.
iGAGING® IP67 HIGH RESOLUTION DIGITAL INDICATORS Features: Range: 0-4"/100mm Accuracy: 0.0004"/0.01mm IP67 protective rating: Water and coolant proof Absolute encoding technology tracks absolute origin zero Ultra-Response measure speed Inch/Metric conversion Easy to read LCD display Preset and tolerance function +/- measurement direction switch Stem dia.: 3/8" Thread size: #4-48 Carbide contact point Lug and flat back included Attachable finger lever included(except for 0 - 0.5" sizes) Auto shut-off Micro USB data output port(Cable for charging or data output option included) Power: 3V ...
IP67 HIGH RESOLUTION DIGITAL INDICATORS Features: Range: 0-1" /25mm Accuracy: 0.00035"/0.008mm IP67 protective rating: Water and coolant proof Absolute encoding technology: Memorize absolute origin zero Ultra-Response measure speed Inch/Metric conversion Easy to read LCD display Preset and tolerance function +/- measurement direction switch Stem dia.: 3/8" Thread size: #4-48 Carbide contact point Lug and fl at back included Attachable fi nger lever included(except for 0 - 0.5" sizes) Auto shut-off Micro USB data output port(Cable for charging or data output option included) Power: 3V ...
Our digital Indicator offer easy reading, super precision, with both Inch and Metric Measurements. Features: Extra large digits display Analog bar display with adjustable range and tolerance indicators Fast visual indication whether out of pre-set tolerance or not Fast to read max./min. measurement Stem diameter 3/8" TIR function Zero-set for comparison measurements (Floating zero) Inch/Metric Conversion Range: 0 - 1" / 0 - 25.4mm Accuracy: +/- 0.0005" Repeatability: 0.0005" Resolution: 0.0005" / 0.01mm Super large LCD screen Optional lug back plate included Instructions included