Test Indicators
Length
Height
Color
Price
Starrett® Shaft Alignment Clamp Set w/ Chain Clamp, 81-141J/657Y Indicator & PT18724 Snug
Resolution/Graduation
0.2
Fraction Option
N
Data Output
N
Metric or Inch
Inch, Metric in
iGAGING High Resolution Digital Indicator, IP67, Range 0-4"/100mm, 0.0004"/0.01mm Accuracy
Resolution/Graduation
0.0005 in
Dial Reading
0-15-0
Dial Face Color Family
White
Fraction Option
No
Resolution/Graduation
0.0005 in
Dial Reading
0-15-0
Dial Face Color Family
White
Fraction Option
No
Fowler 54-520-250-0 Indi-X Blue Series 0-1"/ 0-25MM Electronic Indicator W/ Lug Back
Resolution/Graduation
0.0005 in
Fraction Option
Yes
Data Output
No
Metric or Inch
Inch,Metric in
Fowler 54-520-255-0 Indi-X Blue Series 0-.5" / 12.5MM Electronic Indicator W/ Lug Back
Resolution/Graduation
0.0005 in
Fraction Option
Yes
Data Output
No
Metric or Inch
Inch,Metric in