Individual Hex Keys
Availability
Brand
Type
Length
Color
Price
Related Products
ProGuard™ Hex End Loop T-Handles Features: Solid steel handles Welded handle/blade connection Ergonomic handle design Flywheel effect saves time Smooth, non-porous handle coating Handle coating extends along blade
Insulated hand tools from Jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded Nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. The 29-Piece Insulated Maintenance Kit, Metric (JT-KT-00007) contains: 8 inch Combination Pliers (JT-PL-00021) 8 inch Long-Nose Pliers (JT-PL-00061) 6-1/4 inch Side-Cutting Pliers (JT-PC-00101) Open-End Wrenches: 10mm (JT-WS-00280) 11mm (JT-WS-00290) 12mm (JT-WS-00295) ...
5mm Hex Tamper Resistant L-Wrench - 48364 Tamper Resistant Tip Hex L-wrench w/ProGuard™ finish. Long Arm. Size: 5mm Length: 119mm.
ProGuard™ Cushion Grip Loop T-Handles Features: Coated handles for user comfort Chamfered tool tips eliminate burrs and help tools seat in screw head Sharp corners transfer more torque to the screw and reduce stripping Precision machined for ease of use and superior fit
5mm ProGuard™ Hex L-wrench Short These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 5. Tip size is 5mm and handle length is 78mm.