Hole Saws
Availability
Free Shipping
Special Price
Brand
Type
Voltage
Length
Height
Color
Price
Related Products
Milwaukee® 48-00-8782, 6" 14 TPI The Torch™ SAWZALL® Blades (25 Pk) The Torch™ metal-cutting blades with the Double Duty Upgrade™ feature a tooth form optimized for the longest life and maximum durability. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Grid Iron™ features a stamped honeycomb pattern throughout the body of the blade that greatly increases the rigidity of the blade, making it the stiffest metal cutting SAWZALL® blade on the market. These blades are ideal for making tough, ...
Milwaukee Compact Portable Band Saw Blades are designed to maximize performance of Milwaukee Compact Band Saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. Matrix II high speed steel teeth deliver maximum durability. Alloy backing steel provides extended blade life. Precision formed teeth create fast, clean cuts. For cutting common materials 5/16" - 1/2" ...
Lenox Classic® CTL Bandsaw Blade 13' 2" long x 1" Wide 8/12 TPI x 0.035 Thick Designed for long life in general purpose cutting applications. Patented Tuff Tooth™ design reduces tooth strippage. M-42 high speed steel edge for excellent heat and wear resistance. APPLICATIONS: Aluminum/Non-Ferrous Alloy Steels Carbon Steels Stainless Steels Structural Steels Tool Steel
Lenox Diemaster 2® CTL Bandsaw Blade 5' 4-1/2" Long x 1/2" Wide, 18 TPI x 0.025 Thick Engineered for Contour Cutting Features: FASTER CUTTING WITH M-42 HIGH SPEED STEEL TOOTH EDGE Runs at twice the speed of carbon blades for faster, easier cutting LONGER BLADE LIFE Lasts 10 times longer than carbon blades FOR GENERAL PURPOSE HAND-FED APPLICATIONS Tool and die shops, machine shops, maintenance facilities Made with cobalt high speed steel tooth edge combined with a durable spring steel backing material. This blade cuts at least twice as fast and lasts up to 10 times longer than carbon steel ...
Milwaukee Standard / Deep Cut Portable Band Saw Blades are designed to maximize performance of any portable band saw that takes a 44-7/8" blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. Matrix II high speed steel teeth deliver maximum durability. Alloy backing steel provides extended blade life. Precision formed teeth create fast, clean cuts. For ...