Tool Cases
Tool cases are designed to keep your valuable equipment secure and organized during transportation or storage. Constructed with rugged materials and equipped with secure latches, travel tool cases offer maximum durability and protection for your tools and small equipment. Ideal for tradespeople, technicians, and other professionals, tool carrying cases provide peace of mind and convenience, ensuring that tools remain safe and accessible whenever needed.
Width
View All Width
Type
View All Type
Length
View All Length
Material
View All Material
Capacity
Color
Price
Most Relevant
Compare
1
1
Ships Same Day
Width
14 in
Length
18 in
Height
6 in
Compare
Global Industrial™ Aluminum Tool Case 18" x 14" x 6" with Tool Panel, Foam and Dividers
Model #: WB493402
1
1
Save $24.00 (27%)
Ships Same Day
Width
14 in
Length
18 in
Height
6 in
Compare
1
1
Ships Same Day
Width
19-5/16 in
Length
22-1/16 in
Height
26-3/8 in
Compare
1
1
Ships within 1 Business Day
Width
16-1/2 in
Length
19-3/4 in
Height
8 in
Inside Height
7-1/8 in
Compare
1
1
Save $6.00 (13%)
Ships Same Day
Width
15-3/16 in
Length
11 in
Height
5-11/16 in
Compare
1
1
Ships in 10 Business Days
Width
16-3/16 in
Length
23-1/4 in
Height
7-11/16 in
Inside Height
7-11/16 in