Sign Holders
Size
Length
Material
Width
Height
Capacity
Color
Price
Width
1-1/4 in
Material
PVC
Package Quantity
1
Height
7 in
Width
11 in
Material
Metal
Package Quantity
1
Magic Master Replacement Faces, (2) For The Standard QLA, 24" X 36" X 4 Mm-White Message Board
Height
24 in
Width
5/32 in
Material
Technopolymer
Package Quantity
1
The Global Display Solution Price Tag Holder For Double Wire Cooler Shelf, 28"L, Black, 50/Case
Height
1-5/16 in
Width
28 in
Material
PVC
Package Quantity
50
Global Approved 122013 Horizontal Wall Mount Sign Holder W/ Adhesive Tape, 8.5" x 14"
Height
14 in
Width
8-1/2 in
Material
Acrylic
Package Quantity
10
Height
3/4 in
Width
1 in
Material
PVC
Package Quantity
1