Engine Parts
Material
Price
Related Products
Utility V-Belt, Wrapped Fhp The Dayco FHP Utility V-Belt is designed for use on lawn & grounds, home, farm or shop applications. Featuring a rubber impregnated wrapped fabric cover, high modulus polyester cord and specially formulated belt core, the Dayco FHP Utility V-Belt offers superior performance. Designed for use with lower horsepower motors utilizing small diameter pulleys, this Dayco FHP Utility V-Belt delivers excellent flexibility and a smooth, quiet operation over a multitude of lower horsepower drive applications. Note: Not for use on clutching drives.
PoweRated FHP Medium Horse-Power V-Belt Gates PoweRated(R) V-Belts are design-engineered to handle virtually any utility application because they transmit more horse-power than conventional utility belts, up to 17 horse-power. Gives outstanding performance on drives with backside idlers. Reinforced with aramid tensile cord, pound for pound stronger than steel. Green Flex-Weave cover resists heat, oil and cracking. Superior performance on clutching and backside idler drives. Universal construction features cord placement and cover that provide smooth, quiet operation with reduced ...
FleetRunner Micro-V Serpentine Drive Belt Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants. FleetRunner does this all while providing the lowest cost per mile for fleets, ...
Stretch Fit Micro-V Serpentine Drive Belt Stretch Fit Drive Systems Demand Highly Engineered Solutions. Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems. Patented highly engineered EPDM belt ribs are extremely resistant to oil leaks, wear and pilling. Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord. Specially formulated adhesive literally locks on to the cord - ...
Poly Rib Belt Designed for high mileage multiple-accessory drivesthe Dayco ''W'' profile belt (patent pending) is the most innovative advancement in multi-rib belt design in over 25 years. Developed through extensive laboratory and actual road mileage testing, this unique rib profile has been specifically Dayco engineered to conform to high mileage, worn or misaligned drives without a sacrifice in quiet, long-lasting performance. The "W" profile cut into the tip of each rib makes the tip more flexible and eliminates belt chirp when the belt enters a worn or misalligned pulley. Constructed ...