Hard Hats & Helmets
Availability
Special Price
Type
Brand
Certifications
Length
Material
Height
Color
Price
Related Products
Shell constructed from High Density Polyethylene. Rain trough on sides and back of helmet channel moisture away. Soft brow pad is replaceable and washable. Low profile design. Universal accessory slots fit cap mounted ear muffs and chin straps. Features: Low-profile design. High density polyethylene materials. Rain trough. Universal accessory slots. Available with 4- and 6-point nylon suspensions – snap lock and ratchet styles. Suspensions adjust from 6-1/2 to 8 head size. Passes for reverse orientation and low temperature (LT). Meets Class E, G, and C. Hi-vis colors have been tested for ...
Ideal for use in steel mills, welding, construction, open-pit mining, oil/gas/petrochemical refineries, rubber manufacturing and steam tunnels. Features: Fiberglass resin shell withstands radiant temperatures up to 350° F Smooth dome shape with exposed rivets is popular in Construction, Industry and Metalworking 8-Point riveted textile suspension for increased comfort and force displacement Durable wheel adjustment system for one hand size adjustments Soft, non-chaffing, EVA moisture management sweatband padding for maximum sweat absorption Three position height adjustment settings ...
Full brim HDPE shell with accessory slots. Protects from the sun's UV rays, rain and falling debris. 4-point or 6-point nylon suspension with 2 level height adjustment. A119R: Meets ANSI Z89.1-2015 and CSA Z94.1 Type 2 Class E. Features: All the protective features of the A49R: plus a foam liner for lateral impact protection Ideal for workers who are exposed to the risk of a blow to the side: front or rear of the head: along with the hazard of falling debris: rain: or the sun's UV rays The 6-point nylon web suspension: with ratchet size adjustment: forehead comfort band and crown pad: ...
Sleek Shell features shell constructed from high density polypropylene materials. Offers impact and penetration resistance. Ridgeless low profile design. No rain trough-prevents pooling of liquids. Soft brow pad absorbs perspiration. Features: Polyethylene materials. Offers impact and penetration resistance. Ridgeless low profile design. No rain trough prevents pooling of liquids. Ideal for linemen. Exceeds ANSI Type 1, Class E. Soft brow pad absorbs perspiration. Custom imprinting available. Meets ANSI/ISEA Z89.1-2014 (R2019 - Hard Hats)
Fibre-Metal® Front Brim Roughneck caps with the SuperEight suspension are the industry standard for heavy duty protection. The Roughneck® P2 series of injection-molded fiberglass caps have earned a solid reputation on construction sites, in steel plants, foundries, forges, fabrication shops, chemical plants and other extreme jobsite environments. Features: Proprietary injection-molded fiberglass compound offers exceptional impact and crack resistance and is eight times stronger than common high density polyethylene (HDPE) cap shells Best-in-class heat resistance. Meets ANSI-Z89.1-2009 ...