Coaxial Cable
Nominal Outside Diameter
Jacket Type
Brand
Length
Gauge
Material
Color
Price
Related Products
18-16 CU GPT PRIMARY AUTO WIRE WHITE Applications Southwire's GPT is suitable for use as low voltage primary wire intended for use at nominal system voltages of 60 volts DC(25 volts AC) or less in surface vehicle electrical systmes. Type GPT is ideal for nominal applications with limited exposure to fluids and physical abuse experienced during the operation of cars, boats, trucks, buses, tractors, trailers, etc. Specifications SAE International Surface Vehicle Standard J-1128. Construction Southwire's GPT is manufactured using fully annealed stranded bare copper conductors with ...
Description PVC fillers as required PVC insulation ASTM bare copper ASTM tinned copper Overall PVC jacket Cabled construction Short overall twist lengths Overall shield 100% coverage of aluminum polyester foil with TC drain wire. Polyester binders as required Ratings (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed NEC Type CMR Meets 300 volt requirements as specified in Article 800 and 725 of the NEC Indoor Applications Security Systems Background Music Intercom Systems Power-Limited Control Circuits Sound and Audio
Convergent Connectivity Technology 4052RD1S 16AWG 2C Solid Fire Alarm Cable FPLR 1,000 Ft. Spool Red
Description PVC fillers as required PVC insulation ASTM bare copper Overall PVC jacket Twisted pair or cabled construction Polyester binders as required Overall shield 100% coverage of aluminum polyester foil with tinned copper drain wire Ratings (UL) or (ETL)us Listed NEC Type FPLR Meets 300 volt requirement as specified in Article 760 of the NEC Indoor Applications Audio circuits Control circuits Initiating circuits Notification circuits
Description ASTM bare copper Polymer alloy insulation Polyester binders as required Twisted pair or cabled construction Flexible plenum jacket Overall shield 100% coverage of aluminum polyester foil with TC drain wire Ratings (UL) or (ETL)us Listed NEC Type FPLR Meets 300 volt requirement as specified in Article 760 of the NEC Indoor Applications Within ducts, plenums, and other spaces used for environmental air for: Audio circuits Control circuits Initiating circuits Notification circuits
Description Polymer alloy insulation Short overall twist lengths ASTM bare copper Polyester binders as required Flexible plenum jacket Cabled construction Ratings (UL)-C(UL) Listed or (ETL)us-c(ETL)us Listed NEC Type CMP Meets 300 volt requirements as specified in Article 800 of the NEC Indoor Applications Within ducts, plenums and other spaces used for environmental air for: Security Systems Background Music Intercom Systems Sound and Audio Other applications as defined in NEC Article 800 Communications Circuits