Anchorage Connectors
Anchorage connectors are crucial components in fall protection systems, ensuring the safety of personnel working at elevated heights. An anchorage connector is designed to securely attach to structural elements and are compatible with fall protection equipment like lifelines and lanyards. Fall protection anchorage connectors are easy to install and their robust design and compatibility with a range of fall protection gear ensures a safe work environment.
Material
View All Material
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Weight Capacity
130-425 lbs
Color
Silver
Anchor Material
Aluminum Alloy & Plated Alloy Steel
Compare
1
1
Ships within 1 Business Day
Weight Capacity
130-425 lbs
Color
Gold
Anchor Material
Plated Alloy Steel
Compare
1
1
Ships within 1 Business Day
Weight Capacity
130-425 lbs
Color
Yellow
Length
3'
Anchor Material
Polyester & Plated Alloy Steel
Compare
3M DBI-SALA® Roof Top Freestanding Counterweight Anchor with 16 Plates, 45 lb. Each
Model #: WBB1856856
1
1
Ships in 7 Business Days
Weight Capacity
310 lbs
Color
Black
Anchor Material
Steel
Compare
1
1
Ships in 5 Business Days
Weight Capacity
130-420 lbs
Color
Silver
Length
16 ft
Anchor Material
Steel
Compare
1
1
Ships in 10 Business Days
Weight Capacity
130-420 lbs
Color
Silver
Length
12 ft
Anchor Material
Steel