Tire Repair Tools
Brand
Length
Width
Material
Depth
Height
Capacity
Color
Price
Related Products
Allows anyone to quickly remove difficult to reach spare tires. No more digging through your customer's vehicle to locate the spare tire removal tool. Color coded wall bracket allows user to quickly identify the correct tool for the job. Applications include many trucks and SUV's where spare tire is located under the vehicle.
Features: Mount and dismount tire assemblies for 22-1/2" and 24-1/2" tires/wheels Includes Rim Protector to prevent rim scarring Easy to follow instructions Includes top bead removal tool and bottom bead removal tool Weight - 35 lbs (16 kg) Warranty: Against Defects
The Tire Taxi™ makes moving tires through service bays and storage areas simple, fast, and safe. It increases shop efficiency and productivity while decreasing injuries and promoting safety. The Tire Taxi™ is made of high impact, injection molded polyethylene, in an easy to see safety yellow. The compact size, ergonomic design and light weight makes the Tire Taxi™ easy to handle and store when not in use. Equipped with four (4) heavy-duty casters and a load capacity of 265 lbs., the Tire Taxi™ can move up to eight (8) tires or five (5) tire and wheel assemblies. ...
Features: Repairs damaged wheel studs Guaranteed for life For passenger, light truck, and heavy duty Individual dies available 9 Piece Rethread Kit Warranty: Against Defects SAE: 7/16"-20 1/2"-20 9/16"-18 5/8"-18 Metric: 12mm-1.25 12mm-1.50 12mm-1.75 14mm-1.50 14mm-2.0
The world's most durable Bead Breaking Wedges are designed for heavy duty use in removing tires from rims. And like all BASH tools, our bead breaking wedges feature Unbreakable Handle Technology, a safety plate to secure the head, a no slip grip, an anti-vibe neck and the BASH trademark green head.