Electrical Panels
Type
For Use With
Brand
Fits
Width
Material
Height
Color
Price
Related Products
Enclosure : Wall Mounted NEMA Type 12/3R Enclosure With Latching Device and Padlock Hole. H.O.A Selector Switch : GE Heavy-Duty 30.5 mm Watertight/Oiltight push button series CR104P. Control Circuit Protection : GE UL 489 resettable 2 amp miniature circuit breaker rated at 10kA. Connections: DIN Rail mounted terminal blocks that accept a wire range of 22-8 AWG. L ighting Contactor : GE CR460 Series lighting contactor features a modular design that permits fast, on-site configuration and has 2 to 12 power poles that latch easily onto the base as either NO or NC and can be added at any time.
Hoffman A90PM78, Lg Multi-Door Panel, Fits 84X Dbl Bay, Steel/White Extra panels for large enclosures (Bulletins A27, A28, A28S4 and A34) can be ordered for panel assembly prior to receiving the enclosures (enclosures include panels). Panels are 10 gauge steel with .80-in. (20-mm) flanges on four sides. Finish is white polyester powder paint or a conductive, corrosion-resistant coating. Two extra holes are provided for lifting and installing panels. Mounting hardware included with enclosure. .
NSI TORK® DLC400BP 365 Day Lighting Panel Astronomic with Memory Module Photosensor & Inputs, 4CH, 30A, 120-277V, SPDT, Indoor Metal Enclosure The DLC400BP is a multi-voltage, dedicated 4 zone lighting controller with photocell input in a NEMA 3R enclosure. The unit has heavy duty 30 Amp SPDT contacts, thereby eliminating the need for costly contactors in most applications. Each zone can be actuated by 1) the photosensor, or 2) time of day, or 3) a combination of both. Light level settings at which loads turn ON and OFF as well as time schedules are assigned independently to each zone, ...
Hoffman A48P24, Panel, Nema 12, 45.00x21.00, Fits 48x24, Steel/White Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these ...
Steel panels are 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 10 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.