Measuring Tools
Availability
Type
Brand
Length
Height
Color
Price
Related Products
The Measure Master Pro is ideal for faster more accurate material estimates. Work and convert in all dimensional formats including Feet-Inch-Fractions, Decimal Inches, Fractions, Yards, Meters, Centimeters and Millimeters as well as Areas and Volumes. Dedicated Functions: Work in and convert between dimensions, including Metric Linear, Area and Volume measurements; Square-up and Perimeter Find Weight and Weight per Volume Instant solutions for Circle Area, Circumference, Arcs and More Cost per Unit: solve unit cost and pricing Includes: Handy Pocket Reference Guides
The Leica DISTO™ is a laser distance meter operating with a class 2 laser. The D1 is perfect for quick and accurate interior measurements. Whether you are measuring for interior carpentry, flooring, hanging pictures on a wall or just checking to see if the furniture you're looking at online will fit in your house, the D1 has you covered. Features Simple, two button operation. Unwavering accuracy to 1/16 of an inch (2mm). 130 feet (40 meters) range Bluetooth connectivity- extended functionality with DISTO™ Sketch and other apps
At the estimating table or in the field, the Scale Master® Pro is an "all-in-one" take-off tool with architectural, engineering, map and metric blueprint scales built in! Plus, a custom set scale capability for working with plans that are out-of-scale. Reduce estimating errors and improve profits. Dedicated Functions: 72 Built-In Scales; 39 Imperial (feet-inch) and 33 Metric Perform Instant Linear, Rectangular Area and Volume Take-Offs; use it like a pen--just roll and measure! Calculate Rectangular Areas/Volumes (L x W x H). Roll and enter Length of room, then Width and instantly ...
GLL 55 1.5V Self-Leveling Cross-Line Laser The Bosch GLL 55 professional self-leveling cross-line laser features vertical, horizontal and cross-line modes and can project two lines independently or together, for a broad array of alignment and leveling applications. It includes the Bosch-exclusive VisiMax™ technology, which allows for outstanding line visibility in standard working conditions. VisiMax constantly monitors the laser's temperature so the diodes are always driven to maximum line brightness, while protecting the laser diodes from overheating. The laser lines are visible ...
Scale Master® Pro XE makes it easy to do Linear, Area and Volume takeoffs. The Scale Master® Pro XE provides transfer capabilities from plans, blueprints and maps as well as out of scale drawings. Utilize 91 built-in Scales; 50 Imperial (Feet-Inch) units and 41 Metric, (including eight custom scales for out-of-scale drawings) for maximum versatility with architectural, engineering and civil scales. Dedicated Functions: 91 Built-in Scales: 50 Imperial (Feet-Inch) and 41 Metric for maximum versatility in architectural, engineering and civil/map scaling. Complete takeoffs with speed and ...