Bath & Toilet Seats
Material
Seat Height
Seat Width
Seat Depth
Availability
Free Shipping
Brand
Package Quantity
Weight Capacity
Color
Price
Color
Gray
Weight Capacity
400 lbs
Seat Height
17-1/2 - 22-1/2 in
Seat Depth
18-1/2 - 19-1/2 in
Color
Gray
Weight Capacity
400 lbs
Seat Height
15-1/2 - 19-1/2 in
Seat Depth
11-1/2 in
Mor Medical International Deluxe New Era Patented Soft Touch Shower Gurney, 450 lb.
Color
Multi-colored
Weight Capacity
450 lb.
Material
Vinyl
Color
White
Weight Capacity
300
Material
Plastic
Flash Furniture Hercules Series Adjustable Height Bath Stool, 20" x 12" Seat, 14.5"-21.5"H, Navy
Color
Teal
Weight Capacity
300 lbs
Seat Height
14-1/2 - 21-1/2 in
Material
Plastic, Aluminum
Color
White
Weight Capacity
300 lbs
Seat Height
17-1/2 - 18-1/2 in
Seat Depth
12 in