Disinfectants & Sanitizers
Availability
Type
Brand
Size
Industry
Capacity
Color
Price
Related Products
Professional LYSOL® Disinfectant Foam Cleaner, 24 oz. Aerosol Spray, 12 Cans/Case - 02775 This rich foam clings to surfaces to kill Staph, Salmonella, Pseudomonas, E-coli, HIV-1 (AIDS Virus) and other germs on hard, nonporous surfaces when used as directed. Its unique aerosol valve allows spraying from any position—even upside down to clean, shine, disinfect and deodorize. This product eliminates odors and prevents growth of mold and mildew. Use on fiberglass, glazed porcelain, synthetic marble, glazed tile, hard plastic and vinyl. Application: Disinfectant/Cleaner, Applicable Material: ...
Zepynamic A II inactivates HIV-1 (AIDS) virus and Herpes Simplex Types 1 and 2 viruses on precleaned environmental surfaces or objects previously soiled with blood or bodily fluids. Kills TB, Salmonella, Paratyphoid B, Streptococcus, canine-related and other viruses. Kills Athlete`s Foot fungus, Escherichia coli, and Staphylococcus aureus. Controls mold and mildew. Dries instantly leaving no oily film. EPA registered.
This neutral pH disinfectant has been formulated to aid the reduction of cross-contamination. When used as directed, AF315 is effective against a wide variety of bacteria on hard, nonporous surfaces. The effective cleaning product will not dull most floor finishes. Provides long-lasting freshness against tough odors. Directions For Use: It is a violation of Federal law to use this product in a manner inconsistent with its labeling. Preparation of use-solution: Add 5 oz. per gallon of water, to disinfect hard precleaned nonporous surfaces. Disinfection/Virucidal Directions: Remove gross ...
Effectively kill bacteria and viruses on hard surfaces with this phosphate-free, pH-neutral formula. Versatile cleaner can be applied with a mop, cloth, sponge, trigger spray or pressure sprayer. Product works as an effective general cleaner, disinfectant and deodorizer. Meets hospital-grade standards for disinfectants. A quaternary-based non-alkaline disinfectant with excellent cleaning properties. Can be used in healthcare, hotels, schools and restaurants. 10-minute contact time. Bactericide and virucide. Kills MRSA, and VRE. Meets bloodborne pathogen standards for decontaminating blood ...
Next generation ready-to-use disinfectant cleaner formulated with patented hydrogen peroxide technology (AHP®) to deliver fast, effective cleaning performance. Contains no phosphates, quat or phenols. Cleans, disinfects and deodorizes in one labor-saving step. It is a one minute bactericidal, fungicidal, tuberculocidal and 10 sec non-food contact sanitizer. Disinfects viruses and is a soft surface sanitizer, both in 30 seconds. Kills MRSA, Norovirus, RSV and Adenovirus. Meets bloodborne pathogen standards for decontaminating surfaces soiled with blood and body fluids. Destroys allergens ...