Knowledge Center
Catalog
Chat
Customer Support
Browse History
EXCLUSIVE BRANDS
NEW PRODUCTS
Availability
Terminal
Brand
Wattage
Size
Voltage
For Use With
Features
Length
Mounting Location
Width
Material
Height
Color
Style
Price
Satco 80-2107 18W Four Pin Horizontal Mount Socket
18W Four-Pin Screw Down G24Q-2 and GX24Q-2 Base For CF18DD/E and CF18DT/E Horizontal Mount
Satco 80-1496 T8/T12 Slimline Single Pin Fluorescent Socket - Plunger
Shallow Base Slide-On Quick Wire for Wet and Damp Locations Rapid Start for, 20 Gauge Panels
Satco 90-1559 Bayonet Base Double Contact Socket w/ Angle Bracket and 8-in. Leads
1/8 IP Nipple, 8-in. AWM B/W Leads 105-#176;C Pulled Thru
Satco 80-2035 Keyless Low Pressure Sodium Surface Mount Porcelain Socket w/Single-End Bayonet Base
9-in. 16GA SF-1 B/W 150-#176; Leads
Satco 80-1816 GU7 Halogen Socket
6-in. 18 GA 200-#176;C Teflon Wire. 1000W-250V