Disinfectants & Sanitizers
Availability
Type
Size
Industry
Brand
Capacity
Color
Price
Related Products
A multi-surface cleaner with bleach that's fast acting and ready to use. Kills C. difficile spores in 2 minutes, the fastest kill time available based on comparison of EPA master labels as of March 2018. One minute kill time for 52 types of bacteria, viruses and fungi, including Norovirus, MRSA, TB, VRE, and Parvovirus. This powerful bleach cleaner contains a neutralizer, which breaks down the bleach to significantly reduce residue and reduce lingering bleach odor. Use in Healthcare settings including hospitals, medical facilities, dental offices, veterinary offices and long term care ...
This neutral pH disinfectant has been formulated to aid the reduction of cross-contamination. When used as directed, AF315 is effective against a wide variety of bacteria on hard, nonporous surfaces. The effective cleaning product will not dull most floor finishes. Provides long-lasting freshness against tough odors. Features: Cleans, disinfects, and deodorizes in one step Kills HIV-1 (AIDS) on precleaned environmental surfaces/objects Neutral pH will not attack floor finish Ingredients: Alkyl C12-16 Dimethylbenzyl Ammonium Chloride, Isopropanol, C12-15 Alcohols Ethoxylated Color: ...
Formulated for convenience and ease-of-use, Surface Disinfectant spray has powerful germ-kill on the surfaces people touch most – yet is gentle enough to use around sensitive patients. Designed to accelerate the germ-killing power of alcohol, the patented fragrance-free formulation disinfects without harsh chemicals. It eliminates 99.9 percent of viruses and bacteria on surfaces – including norovirus, MRSA, VRE, and human coronavirus in 30 seconds with no rinse required. With the EPA's lowest allowable toxicity rating, it delivers the fastest overall disinfection time of any Design for ...
A one-step disinfectant cleaner based on proprietary Accelerated Hydrogen Peroxide (AHP®) technology to deliver fast, effective cleaning performance. At 1:16 dilution, disinfects in five minutes. Virucide, bactericide, fungicide, mildewcide and non-food contact sanitizer. Kills MRSA, Norovirus and Canine parvovirus. Concentrate delivers economical performance. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Colorless with a characteristic scent. Features: One-step disinfectant cleaner powered by Accelerated Hydrogen Peroxide(R) (AHP) technology Disinfects in ...
A one-step, quaternary-based disinfectant cleaner concentrate providing broad spectrum disinfection at 1:256 dilution. Use in healthcare and other facilities where cleaning and prevention of cross-contamination are critical. Bactericidal, virucidal and fungicidal. Kills MRSA and VRE. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Blue in color with no added fragrance. Features: Kills HIV-1 and Influenza Type A in 1 minute Kills Methicillin Resistant Staphylococcus aureus (MRSA), Vancomycin Resistant Enterococcus faecalis (VRE), Klebsiella pneumoniae ...