Chafing Dishes & Fuel
Availability
Size
Type
Shape
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Vollrath, Chafer Stand, 46113, Stainless Steel, Square Features: Glass top version allows viewing of food without opening chafer - maintaining food quality Mirror-finished 18-8 stainless steel food pan constructed for durability and easy cleaning Low profile design keeps food lower to countertop surface for easier self-serve applications Mirror finished 18-0 stainless steel water pan for use with induction heaters and easy cleaning Removable cover with baffle, slow-moving hinge design holds cover in closed, 45° or 90° position Reinforced brackets with rubber table feet for ...
Coldmaster® Coldcrock Pump Lid - Clear Features: Coldmaster system eliminates the inconvenience and mess of ice and reduces the potential of bacterial growth Non-toxic refrigerant gel holds temperature longer than any other similar product Coldmaster® system eliminates the inconvenience and mess of ice, as well as reduces the potential of bacteria Clear acrylic lid protects against contaminants; helps maintain cold temperatures so your food stays fresher longer BPA free
Vollrath, Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size Features: Stunning. Smooth curves and bright finish for a show stopping look. Easy to clean functionality means Super Pan V™ pans will present your food beautifully over a long time. Smart. Easy to pour corners and traditional body size make Super Pan V™ pans compatible with all your Super Pan II pans, covers, and accessories. Strong. 22 gauge 300 series stainless steel pans, with newly designed pour corners up to 300% stronger, will resist dents and dings in the toughest kitchen environments.
Features: 18-8 stainless steel pans will not jam together during storage Double reinforced corners and unique impact resistant edge design help pans hold shape even under the toughest conditions Maintain a tight seal for better temperature retention Full shoulder around pan prevents jamming during storage; tapered pans fit standard food pan templates and will stack or nest with most other leading brands for convenient storage Spoonable bottom maximizes serving yield and makes pans easy to clean DuraPans are designed to fit into Carlisle's Coldmaster® Cold Pans for superior cold retention; ...