Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Duct Connectors & Adapters

Ductwork adaptors and connectors help optimize airflow and ensure efficient performance in HVAC systems. They are made of heavy-duty materials and feature different connection types to facilitate easy installation and airtight seals. Ductwork connectors are ideal for use in any HVAC installation, maintenance or operation applications.
83 Results

Availability

Type

View All Type

Brand

View All Brand

Material

View All Length
View All Gauge
View All Height
View All Price
83 Results
Compare
1
1
$109.95
Ships within 1 Business Day
Compare
1
1
$99.95
Ships within 1 Business Day
Compare
1
1
$289.95
Ships in 10 Business Days

Material

Steel

Diameter

16 in

Duct Size

16 in

Height

20-7/8 in

Compare
1
1
$109.95
Ships in 2 Business Days

Material

Galvanized Steel

Diameter

20 in

Duct Size

20 in

Height

28 in

Compare
1
1
$279.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

18.00 ga

Diameter

8.00 in

Duct Size

8.00 in

Compare
BESTSELLER
1
1
$259.95
Ships in 5 Business Days

Material

Galvanized Steel

Gauge

22 ga

Diameter

6 in

Duct Size

6 in