Air Return Registers & Grilles
Air return registers and grilles facilitate smooth and efficient air circulation throughout the HVAC system, ensuring proper ventilation and consistent airflow. They filter and screen incoming air to reduce dust, debris, and contaminants, improving indoor air quality. Available in various designs, including different shapes, finishes, and configurations, allowing for seamless integration into diverse architectural and interior settings. They are ideal for commercial and industrial applications.
Thickness
View All Thickness
Length
View All Length
Depth
Width
View All Width
Material
View All Material
Height
View All Height
Color
View All Color
Price
View All Price
Most Relevant
Compare
American Louver Sight-Guard Eggcrate Panel, Angled 45 degrees, Aluminum, White, PK2
Model #: WBB2278110
1
1
Ships within 1 Business Day
Length
47-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
24 x 48 in
Compare
AG20 Series 4" x 48" Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin
Model #: WBB1651453
1
1
Ships within 1 Business Day
Height
3/4 in
Length
49-1/4 in
Width
5-1/4 in
Material
Aluminum
Compare
1
1
Ships in 10 Business Days
Length
47-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
24 x 48 in
Compare
1
1
Ships in 6 Business Days
Length
47-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
24 x 48 in
Compare
1
1
Ships in 5 Business Days
Material
Steel
Compare
1
1
Ships within 1 Business Day
Length
47-3/4 in
Width
23-3/4 in
Material
Aluminum
Nominal Size
24 x 48 in