Fuel Valves
Availability
Brand
Type
Voltage
Fuel Type
Length
Material
Depth
Width
Height
Capacity
Color
Price
Related Products
Features Solid state plug-in amplifiers that respond to flame detector inputs to indicate the presence of flame when used with 7800 SERIES relay modules. Flame failure response time of 0.8 or 3.0 seconds Flame signal strength ranges from 0.0 to 5.0 VDC Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation Flame signal test jacks to measure amplifier flame signal voltage Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES ...
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 200°F 18" leads for actuators with end switches Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and ...
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 200°F 18" leads for actuators with end switches Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and ...
The 210 Series Is A Lock-Up Type Regulator And Compiles With Codes Using This Specification. The 210 Series Has Been Designed For Maximum Control Function In An Easy To Use Package. The Series Is Intended For Use With Gas-Fired Boilers, Steam Generators, Industrial Furnaces, Ovens And Similar High Demand Equipment. The Balanced Valve Design Eliminates The Inlet Pressure Effect Acting On The Valve. Regulating Stability Is Improved And Hunting Tendencies Reduced By The Use Of Dampening Mechanisms In Both The Breather Outlet And Sensing Tube. You Get Precise Regulation Over A Broad Range Of ...
The 30" hose assembly comes with excess flow soft nose P.O.L.s on both ends x full flow tee. Two tank connection kit intended to connect 1/4" hose to two LP tanks.